Zoro Homepage

Measuring Wheels 10,000 M 12in With Pistol Brake

  • Mfr # 122270

  • Zoro # G215563793


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
12 in
Measurement Range
32,808 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122270
Zoro #
G215563793
UPC #
660731222708
Country of Origin
China

Dimensions

Wheel Diameter
12 in

Details

Measurement Range
32,808 ft.

Description

- It measures up to 10,000 meters in distance. 12in diameter rubber wheel.- 108 cm aluminum arm.- Light and easy to transport.- Easily, quickly and precisely measures long distances with minimum effort. Ideal for terrain and road measurements.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.