Metallic Handle Post Hole Digger 48in, 6-1/2in Hercules
- Mfr # CAV48
- Zoro # G415510436
product price:Â
$
180.69
/ea
Free Shipping & Returns
Key Features
Type
Hercules
Handle Length
48 in
Max. Opening
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAV48
- Zoro #
- G415510436
- UPC #
- 660731307085
- Country of Origin
- China
- Type
- Hercules
- Max. Opening
- 6-1/2 in
Dimensions
- Handle Length
- 48 in
Description
Digs holes for industrial use. 48in metal handle. Hardened steel head. 6-1/4 opening. Hercules type hole digger. Ideal for digging holes in dirt or sandy surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.