Metric Full Polish Reversible Ratcheting Combination Wrench Set, 12 Point, 7 Piece In Rack

  • Mfr # 100575

  • Zoro # G815563834


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Size
10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
Includes
7 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100575
Zoro #
G815563834
UPC #
660731005752
Country of Origin
China

Dimensions

Size
10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm

Details

Includes
7 Pieces

Description

- Ratchet for faster usage. 72 teeth mechanism. 5 degrees recovery angle. - Made of chrome-vanadium. - Mirror-polished finish.- Wrench set. Reversible system allows changing the direction of rotation without removing the wrench.- Mirror-polished finish. Exceeds the ASME B107.100 standard. - Content: 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm.- Combination wrench ideal for long bolts that sockets cannot reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.