Zoro Homepage

Mortar Hoe With Handle 60in, 10in

  • Mfr # 130039

  • Zoro # G415563852


product price: $58.35
/ea

Key Features

Blade Width
10 in
Blade Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130039
Zoro #
G415563852
UPC #
660731300390
Country of Origin
Mexico

Dimensions

Blade Width
10 in
Blade Height
6 in

Description

Forged in one piece. Ash handle. Reinforcing bushing in assembly. Handle length 60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.