Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural bristle deck brush

  • Mfr # 123353

  • Zoro # G406153772


product price: $11.39
/ea

Key Features

Bristle Material
Plastic
Brush Length
2.76
Overall Length
10.24
Color
Yellow
Application
Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123353
Zoro #
G406153772
UPC #
660731233537
Country of Origin
Mexico

Dimensions

Brush Length
2.76
Brush Width
10.24
Overall Length
10.24

Details

Item
Brushes
Bristle Material
Plastic
Color
Yellow
Application
Paint

Description

Standard threaded inlet for extension. 100% natural Ixtle fiber bristles. 5x18, 50mm long bristles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.