Zoro Homepage

Plastic Tray, 11.61 L, 15.75 W

  • Mfr # 123347

  • Zoro # G506153764


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Material
Plastic
Length
11.61
Width
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123347
Zoro #
G506153764
UPC #
660731233476
Country of Origin
Mexico

Dimensions

Length
11.61
Width
15.75

Details

Item
Tray
Material
Plastic

Description

Special design to optimize paint usage. Reinforced base design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.