Zoro Homepage

Rake, 16 Tines, 60 in L Wood Handle

  • Mfr # 130651

  • Zoro # G615502804


product price: $20.29
/ea

Key Features

Handle Type
Straight
Handle Length
60 in
Handle Material
Wood
Number of Tines
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130651
Zoro #
G615502804
UPC #
660731306514
Country of Origin
Mexico

Dimensions

Handle Length
60 in

Details

Handle Type
Straight
Handle Material
Wood
Number of Tines
16
Item
Rake

Description

- Professional usage ideal for construction and agriculture- Head made of high-carbon steel- 1/4in thick teeth- Pole made of Varnished polished American ash tree- 60in pole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.