Zoro Homepage

Rake, 17 Tines, 54 in L Wood Handle

  • Mfr # 130657

  • Zoro # G515502720


product price: $24.65
/ea

Key Features

Handle Type
Straight
Handle Length
54 in
Handle Material
Wood
Number of Tines
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130657
Zoro #
G515502720
UPC #
660731306576
Country of Origin
Mexico

Dimensions

Handle Length
54 in

Details

Handle Type
Straight
Handle Material
Wood
Number of Tines
17
Item
Rake

Description

- Head made of high-carbon steel- 1/4in thick teeth- Pole made of Varnished polished American ash treepole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.