Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sae 1in Drive Double Box-End Depth 13/16in

  • Mfr # 107284

  • Zoro # G815563759


product price: $30.19
/ea

Key Features

Square Drive
1 in
Opening Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107284
Zoro #
G815563759
UPC #
660731072846
Country of Origin
China

Dimensions

Opening Size
13/16 in

Details

Square Drive
1 in

Description

- Made of alloy steel for higher resistance and durability- Robust walls with adequate depth both at the hexagon and the square- 1in drive square, 13/16in Hexagon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.