Sae Full Polish Combination Ratcheting Wrench, 12 Point, 1/4in
Mfr # 100528
Zoro # G415502783
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Overall Length
4-23/32 in
Head Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100528
Zoro #
G415502783
UPC #
660731005288
Country of Origin
China
Dimensions
Overall Length
4-23/32 in
Head Size
1/4 in
Description
- Ratchet for faster usage. 72 teeth mechanism. 5 degrees recovery angle. - Made of chrome-vanadium. - Wrench in inches. - Mirror-polished finish.- Exceeds the ASME B107.100 standard. - Combination wrench ideal for long bolts that sockets cannot reach.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.