Zoro Homepage

Sae Full Polish Combination Ratcheting Wrench, 12 Point, 1in

  • Mfr # 100548

  • Zoro # G115502779


product price: $25.15
/ea

Key Features

Overall Length
12-51/64 in
Head Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100548
Zoro #
G115502779
UPC #
660731005486
Country of Origin
China

Dimensions

Overall Length
12-51/64 in
Head Size
1 in

Description

- Ratchet for faster usage. 72 teeth mechanism. 5 degrees recovery angle. - Made of chrome-vanadium. - Mirror-polished finish.- Wrench in inches.- Mirror-polished finish.- Exceeds the ASME B107.100 standard. - Combination wrench ideal for long bolts that sockets cannot reach.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.