Zoro Homepage

Snap ring plier set 4 jaw

  • Mfr # PFR01

  • Zoro # G706153717


product price: $10.19
/ea

Key Features

Plier Item
Plier
Jaw Length
5.12
Jaw Width
11.02
Max. Jaw Opening
2"
Overall Length
11.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFR01
Zoro #
G706153717
UPC #
660731070224
Country of Origin
China

Dimensions

Jaw Length
5.12
Jaw Width
11.02
Overall Length
11.02

Details

Plier Item
Plier
Max. Jaw Opening
2"
Material
Steel
Handle Color
Yellow
Number of pieces
5

Description

Surtek. Surtek . 4 convertible easy to install jaws for both internal and external snap rings. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.