Zoro Homepage

Socket 1/2", 12 points 15/16"

  • Mfr # F5830

  • Zoro # G706153731


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Drive Size
15/16"
Overall Length
1.69
Number of Points
12
Color
Silver
Length
1.181-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5830
Zoro #
G706153731
UPC #
660731036305
Country of Origin
Mexico

Dimensions

Drive Size
15/16"
Overall Length
1.69
Length
1.181-1/2"
Width
1.69
Socket Depth
13/16"

Details

Item
Socket
Number of Points
12
Color
Silver
Material
Steel

Description

12 points. Chromium-plated finish to avoid corrosion. "SUPER DRIVE" Lobular design with no corners that eliminates stress and provides maximum strength and durability. Heat-treated alloy steel for maximum resistance and durability. Made of Chrome Vanadium steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.