Zoro Homepage

Socket 1/2in, 12 points 16 mm

  • Mfr # F5816M

  • Zoro # G609815477


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Number of Points
12
Opening Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5816M
Zoro #
G609815477
UPC #
660731038163
Country of Origin
Mexico

Dimensions

Opening Size
16 mm

Details

Item
Socket
Number of Points
12

Description

12 points. MetricChromium-plated finish to avoid corrosionSUPER DRIVE Lobular design with no corners that eliminates stress and provides maximum strength and durabilityHeat-treated alloy steel for maximum resistance and durabilityMade of Chrome Vanadium steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.