Zoro Homepage

Socket 1/4 in., 6 Points 5 mm

  • Mfr # 4405M

  • Zoro # G408489343


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405M
Zoro #
G408489343
UPC #
660731017052
Country of Origin
Mexico

Details

Item
Socket
Number of Points
6

Description

6 points. Chromium.plated finish to avoid corrosin. SUPER DRIVE Lobular design with no corners that eliminates stress and provides maximum strength and durability. Heat.treated alloy steel for maximum resistance and durability. Made of Chrome Vanadium steel. Surtek.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.