Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket 3/8 in., 12 Points 19 mm

  • Mfr # F5119M

  • Zoro # G408489268


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5119M
Zoro #
G408489268
UPC #
660731027198
Country of Origin
Mexico

Details

Item
Socket
Number of Points
12

Description

12 points. Metric. Chromium-plated finish to avoid corrosion SUPER DRIVE Lobular design with no corners that eliminates stress and provides maximum strength and durability. Heat-treated alloy steel for maximum resistance and durability. Made of Chrome Vanadium Steel. Surtek.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.