Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Forged Shackle With Bolt-Nut 1in

  • Mfr # GCH7

  • Zoro # G715502704


product price: $33.90
/ea

Key Features

Body Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCH7
Zoro #
G715502704
UPC #
660731507249
Country of Origin
China

Dimensions

Body Size
1 in

Description

- Forged and tempered to ensure performance and maximize the steel properties- Hot-Dipped galvanized, with safety nut- Can be used on moorings, towing, suspensions and lifting where the load is directly applied- 100% UV protection. Injected polycarbonate shield- Recommended in permanent or long-term installations, or where the load could slip on the shackle bolt causing bolt rotation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.