Zoro Homepage

Steel wire rope 7x7 3/32 in. x152m

  • Mfr # CA123

  • Zoro # G209138266


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA123
Zoro #
G209138266
UPC #
660731510614
Country of Origin
China

Description

Size: 3/32 in. x 152m. Steel wire construction: 7 x 7. Includes wire rope thimbles on both ends. - Working Load Limit: 417 kg 920 lb. Material: Alloy steel. Finish: Galvanized. Protection: Anti-rust oil on the surface. Reel material: Plastic. Hardness. 55 HRc. Includes wire rope thimbles on both ends. Surtek.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.