Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread seal tape 1/2" x 7m

  • Mfr # 138050

  • Zoro # G706153762


product price: $0.39
/ea
Sold in multiples of 20 for $7.80

Key Features

Material
Plastic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138050
Zoro #
G706153762
UPC #
660731380507
Country of Origin
China

Details

Item
Tape
Material
Plastic
Color
Yellow

Description

Surtek. Ideal for sealing aluminum, stainless steel, copper and plastic threads Does not allow fungi or bacterial growth. Does not freeze or hardens over time, great durability. Resists temperatures from -190 DEG. up to 260 DEG.C. Resistant to solvents, corrosive chemicals and acids. 0.1mm thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.