Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie downs and tensors ratcheting set with 2 pieces 4.5m

  • Mfr # 151154

  • Zoro # G406153659


product price: $18.99
/ea

Key Features

Overall Length
12.8
Length
3.94
Width
12.8
Overall Width
2.36
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151154
Zoro #
G406153659
UPC #
660731511543
Country of Origin
China

Dimensions

Overall Length
12.8
Length
3.94
Width
12.8
Overall Width
2.36
Overall Height
3.94

Details

Item
Ratchet set
Material
Polyester
Color
Yellow

Description

Surtek. Fast band release mechanism. It ties down and fastens. Ideal for cars, boats, motorcycles, tractors, etc. 100% Polyester. Maximum working load 227 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.