Zoro Homepage

Tongue and groove pliers 8"

  • Mfr # 938

  • Zoro # G706153687


product price: $9.39
/ea

Key Features

Overall Length
3.15
Material
Steel
Jaw Width
3.15
Jaw Length
9.65
Plier Item
Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938
Zoro #
G706153687
UPC #
660731151237
Country of Origin
China

Dimensions

Overall Length
3.15
Jaw Width
3.15
Jaw Length
9.65

Details

Material
Steel
Plier Item
Pliers

Description

Tongue and groove pliers 8" Surtek. Parallel jaws for better grip. Made of grade 55 carbon steel. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.