Zoro Homepage

Tool Box, Plastic, 17 in W

  • Mfr # CPS17

  • Zoro # G206619706


product price: $18.99
/ea

Key Features

Material
Plastic
Width
17 in
Features
Metal Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS17
Zoro #
G206619706
UPC #
660731250596
Country of Origin
Mexico

Dimensions

Width
17 in

Details

Item
Tool Box
Material
Plastic
Features
Metal Latches

Description

Built with high-resistance plastic. Reinforcement ribs in body for higher resistance. Metal latches with padlock holder. Ergonomic plastic handle. Long 31.5cm hinge for long service life. 15,000 cm3 maximum capacity. Non-slip cover design that allows standing over it. 6 section tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.