Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Plastic, 21 in W

  • Mfr # CPS20

  • Zoro # G405948348


product price: $26.59
/ea

Key Features

Material
Plastic
Width
21 in
Features
Metal Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS20
Zoro #
G405948348
UPC #
660731250572
Country of Origin
Mexico

Dimensions

Width
21 in

Details

Item
Tool Box
Material
Plastic
Features
Metal Latches

Description

Maximum storage space. 21" box. 31,500 cm3 capacity. High-resistance plastic. Metal latches. Ergonomic plastic handle. 7 section tray. Body design with side handles. Reinforcement ribs in body for higher resistance. 110 degrees cover aperture for easy of use. Long 43cm hinge for long service life. Non-slip cover design that allows standing over it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.