Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box Set, Plastic, 21 in W

  • Mfr # CPS2C

  • Zoro # G607879754


product price: $34.99
/ea

Key Features

Material
Plastic
Width
21 in
Handle Type
Carrying Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS2C
Zoro #
G607879754
UPC #
660731250367
Country of Origin
Mexico

Dimensions

Width
21 in

Details

Item
Tool Box Set
Material
Plastic
Handle Type
Carrying Handle

Description

21 box without tray 17 box with 6division tray Ergonomic plastic handle Sliding hinge for longer life Nonskid lid that allows standing on it 110Deg lid opening Metal locking clasps Body with reinforcement ribs for greater resistance Made of high resistance plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.