Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple edge handsaw with wood handle 20"

  • Mfr # 120246

  • Zoro # G606153725


product price: $10.69
/ea

Key Features

Length
5.51; 5.51
Blade Material
Steel
Width
22.44
Overall Length
22.44
Height
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120246
Zoro #
G606153725
UPC #
660731202465
Country of Origin
China

Dimensions

Length
5.51; 5.51
Width
22.44
Overall Length
22.44
Height
0.79
Blade length
20"

Details

Item
Handsaw
Blade Material
Steel

Description

Triple edge teeth with diamond shape for cutting 50% faster than conventional handsaws. Handle made of specially sealed kiln-dried wood to match the shape of the hand. 7 teeth per inch blade design for both thick and thin wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.