Zoro Homepage

Twisted Wire Cup Brush Thin Wire 3in X 0.35 Mm Thread 5/8in

  • Mfr # C512

  • Zoro # G815502789


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Inside Dia.
3"
Thread
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C512
Zoro #
G815502789
UPC #
660731229097
Country of Origin
China

Dimensions

Inside Dia.
3"

Details

Thread
5/8"

Description

Type of brush: Cup. Type of wire: Knotted. Brush diameter: 3in. Maximum speed: 12500. Brush diameter: 3in. Maximum speed: 12500. Wire gauge 0.35 mm. Shaft 5/8in. Used for deburring removal of secondary burrs produced by milling, sanding, turning and drilling.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.