Zoro Homepage

Twisted Wire Cup Brush Thin Wire 5in X 0.35 Mm Thread M14

  • Mfr # 123241

  • Zoro # G115502861


product price: $18.15
/ea

Key Features

Max RPM.
6500
Inside Dia.
5"
Thread
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123241
Zoro #
G115502861
UPC #
660731232417
Country of Origin
China

Dimensions

Inside Dia.
5"

Details

Max RPM.
6500
Thread
14 mm

Description

- Wire cup brush with braided wire 5inx0.35 M14 Surtek- High-carbon steel wire, braided- For rigorous roughing - Cleans metallic plates, metallic frames, rust, painting and adhesions in general- Max. 6,500 rpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.