Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility knife spare blades 10 pieces

  • Mfr # REPNF6

  • Zoro # G606153695


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Material
Steel
Length
0.59
Width
2.76
Overall Width
6.3
Overall Length
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REPNF6
Zoro #
G606153695
UPC #
660731201055
Country of Origin
China

Dimensions

Length
0.59
Width
2.76
Overall Width
6.3
Overall Length
2.76
Overall Height
0.59

Details

Item
Replacements
Material
Steel
Color
Silver

Description

Plastic case. Ideal for cutting straps, cardboard, vinyl, plastic, rugs, etc. SK5 steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.