Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Strap Wire Hook With Lock 4in X 9 M

  • Mfr # 151140

  • Zoro # G315563709


product price: $71.99
/ea

Key Features

Length
29 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151140
Zoro #
G315563709
UPC #
660731511406
Country of Origin
China

Dimensions

Length
29 in
Width
4 in

Description

- Winch belt with safety hook 9m Surtek- Build with 100% polyester bands with resin varnish to obtain great resistance, durability and compliance with the requirements- Load capacity 2,500kg- Surtek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.