Zoro Homepage

Wire brush 4" x 16" bi-material handle

  • Mfr # 123278

  • Zoro # G806153709


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Item - Wire Wheel Brushes
Brush
Arbor Hole Size
10-1/4”
Bristle Trim Length
1.18
Abrasive Material
Plastic
Face Width
10.431-1/8”4-3/4”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123278
Zoro #
G806153709
UPC #
660731232783
Country of Origin
China

Dimensions

Arbor Hole Size
10-1/4”
Bristle Trim Length
1.18
Face Width
10.431-1/8”4-3/4”
Overall Length
10.43

Details

Item - Wire Wheel Brushes
Brush
Abrasive Material
Plastic

Description

Useful for cleaning surfaces, eliminating rust, scrape paint, and removing difficult materials. High-resistance Steel wire built with 0.40mm caliber carbon steel. Neoprene handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.