Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Handle Upholsterer Hammer 13in, 7 Oz

  • Mfr # 852124

  • Zoro # G615563751


product price: $16.79
/ea

Key Features

Head Weight
7 oz
Face diameter
1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852124
Zoro #
G615563751
UPC #
660731170306
Country of Origin
China

Dimensions

Face diameter
1-3/16"

Details

Head Weight
7 oz

Description

- Upholstery hammer 7oz American hickory handle Surtek- Non-slip hickory handle- Head made of high-carbon steel, completely polished- Magnetized for easy nail and staple installation on upholstery tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.