Dock Door, Aluminum, 10 ft H x 12 ft W
Mfr # G-SGT12X10-SL
Zoro # G3463321
product price: $7,407.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Design
Full View
Door Height
10 ft
Material
Aluminum, Polycarbonate
Includes
Track, Stainless Steel Hardware, Springs and Counter Balance Hardware
Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-SGT12X10-SL
Zoro #
G3463321
UPC #
-
Country of Origin
United States
Dimensions
Door Height
10 ft
Opening Height
10 ft
Opening Width
12 ft
Door Width
12 ft 2 in
Door Thickness
2 in
Details
Item
Dock Door
Design
Full View
Material
Aluminum, Polycarbonate
Includes
Track, Stainless Steel Hardware, Springs and Counter Balance Hardware
Color
Translucent
Insulated
No
Includes Windows
Windows Included
Finish
Aluminum Mill
Door Material
Aluminum/Polycarbonate
Includes Hood
Hood Not Included
Includes End Lock
End Lock Included
Door Operation
Manual
Required Clearance - Side
5 1/2 in
Includes Door Seals
Door Seals Included
Track Type
Standard Lift
Curtain Gauge
12 ga
Required Clearance - Ceiling
18 in
Description
Dock Door, Full View Design, Translucent, Opening Height 10 ft, Opening Width 12 ft, Door Material Aluminum/Polycarbonate, Door Height 10 ft, Door Width 12 ft 2 in, Door Thickness 2 in, Insulated Not Insulated, Includes Windows Windows Included, Finish Mill, 5/32 in Stainless Cable, Bearing Plates, Bearings, Couplers, Drums, Fasteners, Hinges, Rollers, Shaft, Torsion Springs, Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.