Zoro Homepage

Packing List Envelope, PK25

  • Mfr # QUAR7545

  • Zoro # G5794345


product price: $72.89
/pk 25, $2.92/ea

Key Features

Opening
End
Color
White
Material
Tyvek(R)
Width
10"
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAR7545
Zoro #
G5794345
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
13"
Outside Height
13 in
Outside Length
13 in
Exterior Dimensions
10 x 13
Trade Size
#13 1/2

Details

Item
Packing List Envelopes
Opening
End
Color
White
Material
Tyvek(R)
Closure
Self-Adhesive
Envelope Closure
Redi-Strip® Adhesive
Opening Location
Top Loading
Message
Blank
Weight
3 lbs
Flap Type
Square
Exterior Material(s)
DuPont™ Tyvek®
Interior Lining
Air Cushion
Seam Type
Center
Basis Weight
14 lb Tyvek

Description

Packing List Envelopes, Material Tyvek(R), Mailer Type Bubble, Color White, Outside Width 13 in, Outside Length 13 in, Mailer Number #13.5, Bubble Size Not Applicable, Material Thickness Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.