Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 11 gal, 22 in Dia., Oil, Tan, Polypropylene

  • Mfr # M-76

  • Zoro # G5296033


product price: $73.89
/pk 25, $2.96/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-76
Zoro #
G5296033
UPC #
-
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in dia
Width
22 in dia
Diameter
22 in
Perforated Size
Not Perforated
Fits Drum Size
55 gal

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Tan
Perforated
Not Perforated
Perforations
No
UV Resistant
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Item - Spill Control
Drum Top Absorbent Pad
Absorbency Weight
Heavy
Standards
NFPA Class A Fire Retardancy, Certified Incinerable
Layers of Construction
1
Volume Absorbed Per Pkg.
11 gal.
Recycled Content (%)
100%
Series
Sustayn
Dimpled
Yes
Sorbent Capacity
11 gal (25 Pads)
Number of Pads
25
Number of Layers
1-ply
For Use With Chemical or Metal Type
Oil
Volume Absorbed (Pack, Each)
11 gal/pk, .44 gal/pad
Incluces Coverstock
No
Volume Absorbed Per Pad
56 5/16 oz
Leak Resistant Backing
No
Color/Pattern
Tan
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Volume Absorbed Per Sock/Boom
11 gal
Recycled Content
100 %

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 22 in Dia., Volume Absorbed Per Pad 56 5/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Tan, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.