Sorbent Pad, 11 gal, 22 in Dia., Universal, Black, 25 PK

  • Mfr # G-76

  • Zoro # G5296024


product price: $67.39
/pk 25, $2.70/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-76
Zoro #
G5296024
UPC #
-
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Diameter
22 in
Perforated Size
Not Perforated
Fits Drum Size
55 gal

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Black
Perforated
Not Perforated
Absorbency Weight
Heavy
Item - Spill Control
Drum Top Absorbent Pad
Volume Absorbed Per Pkg.
11 gal.
For Use With
Universal
Standards
NFPA Class A Fire Retardancy, Certified Incinerable
Recycled Content (%)
100%
Volume Absorbed Range
10 to 19 gal
Perforations
No
Layers of Construction
1-ply
Static Dissipative
No
Series
Sustayn
Color/Pattern
Black
Volume Absorbed (Pack, Each)
11 gal/pk, .44 gal/pad
Sorbent Capacity
11 gal (25 Pads)
Leak Resistant Backing
No
Dimpled
Yes
Incluces Coverstock
No
Number of Layers
1-ply
Number of Pads
25
For Use With Chemical or Metal Type
Universal
Volume Absorbed Per Pad
56 5/16 oz
Dispenser Box
No
Includes Coverstock
No Coverstock
Volume Absorbed Per Sock/Boom
11 gal
Recycled Content
100 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 56 5/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Black, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.