Zoro Homepage

Sorbent Pad, Universal, 27 gal Vol Absorbed per Pkg, Gray, Polypropylene

  • Mfr # USRB-75

  • Zoro # G816507301


product price: $73.79
/ea

Key Features

Weight
11.26 lb
Length
18 in
Volume Absorbed Per Pound
2 9/16 gal
Number of Pads
100
Series
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USRB-75
Zoro #
G816507301
UPC #
00810042429116
Country of Origin
United States

Dimensions

Length
18 in
Perforation Along Width
8 in
Width
16 in

Details

Weight
11.26 lb
Volume Absorbed Per Pound
2 9/16 gal
Number of Pads
100
Series
Heavy
Fluids Absorbed
Universal
Latex Free
Yes
Land Fill Disposable
Yes
Recycled Content
90 %
Package Type
Box
Color
Gray
Neutralizing
No
Volume Absorbed Per Pad
34 9/16 oz
Volume Absorbed per Pkg.
27 gal
Perforated
Perforated
Adhesive Backing
No
Material
Polypropylene
Item
Sustayn Biodegradable Pad
Border Color
Gray
Bonding Type
Thermally Bonded
Number of Layers
1
Connector Type
No Connector
Dispenser Box
Yes
Leak Resistant Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Dimpled
Yes

Description

Sustayn Biodegradable Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.