Sorbent Sock, 17 gal, 3 in x 10 ft, Oil, Blue, 6 PK

  • Mfr # M-37

  • Zoro # G7568425


product price:  $58.45
/pk 6, $9.74/ea

Key Features

Volume Absorbed per Pkg.
17 gal
Connector Type
No Connector
Volume Absorbed Per Sock
2.8 gal
Diameter
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-37
Zoro #
G7568425
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
17 gal
Connector Type
No Connector
Volume Absorbed Per Sock
2.8 gal
Color
Blue
Includes
100% Post Consumer Corrugate Box
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Volume Absorbed Per Pkg.
17 gal.
Filler Material
Polypropylene
Static Dissipative
No
Connector
No Connector
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Standards
NFPA Class A Fire Retardancy, Certified Incinerable
Volume Absorbed Range
10 to 19 gal
Outside Skin Material
Nylon
Item - Spill Control
Absorbent Sock
Material
Polypropylene
Volume Absorbed Per Sock/Boom
2.8 gal
Color/Pattern
Blue
Volume Absorbed (Pack, Each)
17 gal/pk; 2.8 gal/sock

Description

Product Type Sorbent Sock, Fluids Absorbed Oil-Based Liquids, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.8 gal, Volume Absorbed per Pkg. 17 gal, Color/Pattern Blue, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.