Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suttle 1 Suttle 2 Outlet Faceplate - Ivory STAR500S2-52

Suttle 2 Outlet Faceplate - Ivory (Discontinued)

  • Mfr # STAR500S2-52
  • Zoro # G909850345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAR500S2-52
Zoro #
G909850345
UPC #
-
Country of Origin
China

Details

Item
Faceplate
Color
Electric Ivory
Number of Gangs
1
Material
Thermoplastic
Mounting Style
Flush Mount
Includes
Mounting hardware, Labels
Standards
UL 94V-0
Number of Sockets
2

Description

IVORY- 2-port faceplate, single gang, textured finish w/labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.