Shop SW SUSTAINABILITY SOLUTIONS INC
See all product information
Create Account
Hydrex, Disposable Gloves, 6.1 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue
- Mfr # N106556
- Zoro # G9301173
product price:Â
$
19.49
/pk of 50, $0.39/ea
Sold in multiples of 10Â pks for $194.90
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
6.1 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N106556
- Zoro #
- G9301173
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 2XL
- Palm Thickness
- 6.1 mil
- Length
- 9.5 in
- Finger Thickness
- 6.9 mil
Details
- Item
- Hydrex(R) Nitrile Exam Gloves with,PK50
- Color
- Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- PowerForm
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- EN ISO 21420:2020; EN 455-2000-2015; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; Reach EU 1907/2006; EU 2016/425; ANSI/ISEA 105-2016; CAT III Complex Design; FDA 21 CFR 177.2600
Description
Hydrex(R) Nitrile Exam Gloves with,PK50, Package Quantity 50