Shop SW SUSTAINABILITY SOLUTIONS INC
See all product information
Create Account
SW PowerChem PC-95GR Green X-Large 6.2mil Neoprene Exam Gloves, PK100
- Mfr # K001405
- Zoro # G2610980
product price:Â
$
29.29
/pk 100, $0.29/ea
Sold in multiples of 10 for $292.90
Key Features
Size- Alpha
XL
Color
Green
Material
Neoprene
Length
9.5 in
Cuff
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K001405
- Zoro #
- G2610980
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- NeoForm(R) X8 Green Neoprene Exam,PK100
- Color
- Green
- Material
- Neoprene
- Cuff
- Beaded
- Standards
- EN ISO 21420:2020; EN 455-2000-2015; ASTM D6977-19; ASTM F1671-13; ASTM F739-12; Reach EU 1907/2006; EU 2016/425; CAT III Complex Design; FDA 21 CFR 177.2600
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Latex-Free
Description
NeoForm(R) X8 Green Neoprene Exam,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.