
Stellar S6, Disposable Gloves, 5 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 100 PK, Black
Mfr # N716886
Zoro # G9301155
product price:Â $14.59
/pk 100, $0.15/ea
Sold in multiples of 10 for $145.90
Key Features
Material
Biodegradable Nitrile
Palm Thickness
5 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N716886
Zoro #
G9301155
UPC #
-
Country of Origin
Multiple
Dimensions
Size
2XL
Palm Thickness
5 mil
Length
9.5 in
Finger Thickness
5.6 mil
Details
Material
Biodegradable Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Stellar S6
Cuff Style
Beaded
Description
Stellar(R) S6 Biodegradable Nitri,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.