Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Leak Detector, Bottle, 8 oz, 27 degrees to 200 degrees temp range

  • Mfr # MS-SNOOP-8OZ

  • Zoro # G3721612


product price: $13.19
/ea

Key Features

Type
Liquid
Size
8 oz
Characteristics
Non-Corrosive, Non-Flammable, Non-Toxic
Temp. Range (F)
27 Degrees to 200 Degrees
Product Type
Gas Leak Detector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SNOOP-8OZ
Zoro #
G3721612
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Type
Liquid
Item
Gas Leak Detector
Characteristics
Non-Corrosive, Non-Flammable, Non-Toxic
Temp. Range (F)
27 Degrees to 200 Degrees
Product Type
Gas Leak Detector
A2L Compatibility
Not A2L Compatible
Series
Snoop
Operating Temperature - Minimum
27 Degrees F
Indication Method
Bubble
Operating Temperature - Maximum
200 Degrees F

Description

Gas Leak Detector, Liquid, Size 8 oz, Temp. Range (F) 27 Degrees to 200 Degrees , Characteristics Non-Corrosive, Non-Flammable, Non-Toxic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.