Zoro Homepage

80605 Bike Rack Black 25 Lbs.

  • Mfr # S1G-80605

  • Zoro # G616319371


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1G-80605
Zoro #
G616319371
UPC #
-
Country of Origin
China

Description

Features Transports Up To 2 Bikes Heavy Duty Steel Construction Built For 4 To 4.5 in. Continuous Welded Steel Bumper Simple And Easy To Attach And Use Supports A Range Of Wheel And Frame Sizes Weight - 25 lbs. Compatibility - 4 in. To 4-1 2 in. Continuous Bumper Hold Capacity - Holds 2 Bikes Weight Capacity - 60 lbs. Length - 25 in. Width - 20 in. Finish - Powder Coated Color - Black Material - Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.