Zoro Homepage

Portable Evaporative Cooler, 10,000 cfm, 120V, 36 in

  • Mfr # SWMP-36-B-120

  • Zoro # G1570639


product price: $5,032.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Airflow
10,000 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWMP-36-B-120
Zoro #
G1570639
UPC #
-
Country of Origin
United States

Details

Item
Portable Evaporative Cooler
Airflow
10,000 cfm

Description

This item is a portable evaporative cooler intended to move air through an evaporative cooling process. It operates on 120V power and is identified by an airflow rating that indicates the volume of air the unit circulates. The cooler is categorized as an evaporative cooling unit and is suitable for general air movement and cooling where evaporative systems are used.

Key Features:

  • Item Type: Portable evaporative cooler.
  • Air Flow Rating: Rated for airflow up to 10,000 cfm.
  • Power Requirement: Operates on 120V electrical power.
  • Cooling Method: Uses an evaporative cooling process to circulate cooled air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.