
100 ft L Garden Hose, Rubber Tube, Green
Mfr # CSNSS58100
Zoro # G113763639
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Rubber
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSNSS58100
Zoro #
G113763639
UPC #
78627583343
Country of Origin
United States
Dimensions
Hose Length
100 ft
Details
Hose Tube Material
Rubber
Hose Color
Green
Item
Garden Hose
Kink Resistant
Yes
Description
Agility and effectiveness of tools is a must when it comes to working larger areas. Unwinding kinks, trying to drag your hose around trees or plant beds and jumping other gardening hurdles at the end of the day takes up precious minutes and even hours that you could have otherwise spent on rest or doing other tasks. With our Soft and Supple'' 100 ft flexible garden hose, you will be able to spend less time moving it around thanks to its versatile design and you'll get more things accomplished with less energy spent. The cover of this hose is abrasion resistant to provide lasting use without wear to its exterior and it is also soft to the touch, which creates a comfortable feel when you hold it. The versatility of this 100 ft flexible hose is combined with heavy-duty material construction and crush-proof aluminum couplings, which also extend its lifetime.''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.