Zoro Homepage

100 ft L Garden Hose, Rubber Tube, Red

  • Mfr # CSNCG34100

  • Zoro # G307450253


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Hose Tube Material
Rubber
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNCG34100
Zoro #
G307450253
UPC #
78627348249
Country of Origin
United States

Dimensions

Hose Length
100 ft

Details

Hose Tube Material
Rubber
Hose Color
Red
Item
Garden Hose
Kink Resistant
Yes

Description

Reinforced premium 5ply construction with tough, abrasion resistant cover and extra heavyduty, crushproof, machined brass couplings Offers dual reinforcing for kink resistance and excellent pressure capacity

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.