Zoro Homepage

1/2 in ID x 10 ft L Universal Leader Hose, Green

  • Mfr # CELUN12010

  • Zoro # G407450290


product price: $23.65
/ea

Key Features

Hose Length
10 ft
Hose Inside Dia.
1/2 in
Hose Color
Green
Kink Resistant
Yes
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELUN12010
Zoro #
G407450290
UPC #
78627042581
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
10 ft
Hose Inside Dia.
1/2 in

Details

Hose Color
Green
Item
Universal Leader Hose
Kink Resistant
Yes
Hose Cover Material
PVC

Description

With female couplings on both ends and a male adapter connected to one end, SWAN's Elementbrand Universal hose provides every coupling combination for all of your garden hose needs This utility hose is ideal for extending your garden hose, as a connector hose for a hose reel, as a soaker system leader hose and as a dehumidifier drain hose This 10 ft universal hose is also excellent for any shortlength watering application, so you can water small jobs in small spaces with ease This heavyduty universal hose also provides a strong 400 psi burst strength, crushresistant couplings and is constructed of a unique compound for extreme kinkresistance SWAN's patented Hose Armour also prevents kinking at the water source In terms of flexibility, the Universal hose is considered the most flexible utility hose on the market, with outstanding performance even in cold weather And since it's the Element brand, you're guaranteed the water running through this heavyduty leader hose is safe to drink and compliant with California's strict phthalatecontent standards To add to its versatility, our heavyduty utility hose is compatible with all standard faucets, hose reels, sprinklers and soakerhose systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.