Zoro Homepage

1/2 in ID x 50 ft L Water Hose, White

  • Mfr # CELMRV12050

  • Zoro # G007450300


product price: $41.99
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
1/2 in
Hose Color
White
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELMRV12050
Zoro #
G007450300
UPC #
78627126328
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1/2 in

Details

Hose Color
White
Item
Water Hose
Kink Resistant
Yes

Description

This 50 ft drinking water hose is designed for a variety of fresh water supply needs on a boat or an RV Made according to the standards of the Safe Drinking Water Act and California's standards for phthalatefree products, it doesn't add chemical odors or tastes to water However, for the best results, we recommend that you rinse the inside of the hose with 2 to 3 gal of drinking water before the first use The functionality of this 50 ft RV water hose is not limited to the drinking water supply, you can use it for a variety of other purposes when you are on a road or boat trip The hose is built with quality compound material that has high flexibility and durability and it is more lightweight as compared to many other similar 50 ft RV water hoses, which is important on a trip when every extra pound can make a difference Octagonalshaped aluminum couplings and patented Hose Armour that prevents kinking at the spigot provide additional durability and assure longterm use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.