50 ft L Garden Hose, Rubber Tube, Green

  • Mfr # CSNSS58050

  • Zoro # G507450268


product price: $55.55
/ea

Key Features

Hose Length
50 ft
Hose Tube Material
Rubber
Hose Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSNSS58050
Zoro #
G507450268
UPC #
78627583329
Country of Origin
United States

Dimensions

Hose Length
50 ft

Details

Hose Tube Material
Rubber
Hose Color
Green
Item
Garden Hose

Description

The SWAN soft and supple garden water hose soft yet durable, our SWAN soft and supple garden hose gives you the best of both worlds You can count on this soft garden hose to provide you with 50 ft of constant water flow, all while feeling gentle in your hands Just because a hose is soft, doesn't mean it's not strong Our soft garden water hose comes with leadfree, crushproof aluminum couplings that can withstand being trampled or run over by garden equipment It also has an abrasionresistant cover so you don't have to worry about tearing your hose In addition to these benefits, enjoy the powerful water flow provided by the 400 psi burst strength, which assures that you'll have a strong water volume every time There's no better time to buy our flexible garden hose than right now and with our lifetime assurance, we assure you won't find a more reliable place than SWAN for your water hose needs

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.