Zoro Homepage

50 ft L Garden Hose, Rubber Tube, Red

  • Mfr # CSNCG34050

  • Zoro # G413763643


product price: $65.29
/ea

Key Features

Hose Tube Material
Rubber
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNCG34050
Zoro #
G413763643
UPC #
78627348225
Country of Origin
United States

Dimensions

Hose Length
50 ft

Details

Hose Tube Material
Rubber
Hose Color
Red
Item
Garden Hose
Kink Resistant
Yes

Description

Reinforced premium 5-ply construction with tough, abrasion resistant cover and extra heavy-duty, crushproof, machined brass couplings. Offers dual reinforcing for kink resistance and excellent pressure capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.